3M Foil Tape
>
3M 425 Aluminum Foil Tape
3M 425 Aluminum Foil Tape
Protect parts and surfaces from chemicals, moisture, flame, heat and light.
Mask surfaces for paint stripping and patch tears in truck trailers and aircraft.
Seal out moisture and reflect heat in large appliances.
Excellent long-term indoor and outdoor protection.
Flame resistant. Meets UL 746C, UL 723, Class "L" and F.A.R. 25.853(a).
Handles temperatures from -65°F to 300°F.
Aluminum foil backing with acrylic adhesive.
3M 425 ALUMINUM FOIL TAPE –
30 lb. Tensile Strength
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
6+
S-18658
1/4"
x
60 yds.
4.6
144
$24
$23
roll(s)
ADD
S-10308
1/2"
x
60 yds.
72
35
34
roll(s)
ADD
S-10309
3/4"
x
60 yds.
48
45
44
roll(s)
ADD
S-10310
1"
x
60 yds.
36
58
56
roll(s)
ADD
S-15951
1
1
/
2
"
x
60 yds.
24
88
83
roll(s)
ADD
S-10311
2"
x
60 yds.
24
115
111
roll(s)
ADD
S-14665
3"
x
60 yds.
12
176
166
roll(s)
ADD
S-15220
4"
x
60 yds.
2
235
222
roll(s)
ADD
S-16098
6"
x
60 yds.
2
348
332
roll(s)
ADD
< Back to Mobile Site
12/28/2025 10:03:38 AM; D
USWEB25
close