3M 5952 VHB Acrylic Foam Tape

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to painted and powder-coated metals and hard-to-stick plastics like polyethylene and silicone.
  • Temperature range is -40°F to 250°F.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Black foam with acrylic adhesive; red polyethylene liner.

3M 5952 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
 S-23925 1/4" x 36 yds. 70 lbs. 45 36 $70 $68 $65 roll(s) ADD
 S-11931 1/2" x 36 yds. 18 117 114 111 roll(s) ADD
 S-11932 3/4" x 36 yds. 12 156 152 149 roll(s) ADD
 S-11933 1" x 36 yds. 9 198 193 185 roll(s) ADD
 S-23926 2" x 36 yds. 6 382 375 370 roll(s) ADD
 
12/28/2025 02:28:48 AM; D USWEB29