Stainless Steel Low Profile Floor Scales

NTEP CERTIFIED

Weigh food, chemicals or pharmaceuticals. Withstands the harshest environments.

  • Stainless steel feet and hardware with food-grade welds.
  • Easy-to-read LED display with 15' cable and mounting bracket included.
  • LB/KG convertible.
  • Full capacity tare.
  • Auto zero tracking.
  • Factory pre-calibrated.
  • Powered by included 9' power cord.
  • Ramps offer easy access for dollies, carts and hand trucks. Each ramp sold individually.
  • Paper and Label Printers – Quickly print weights from stainless steel low profile floor scales. Includes printer, AC adapter, interface cable and 1 roll of paper or labels.

STAINLESS STEEL LOW PROFILE FLOOR SCALES

1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE
EACH
ADD TO
CART
H-10905 3'3'4" 5,000 lbs. x 1 lb. 185 $3,500  ADD
H-10906 10,000 lbs. x 2 lbs.  ADD
H-4602   4'4'4" 5,000 lbs. x 1 lb. 280   3,950  ADD
H-4603   10,000 lbs. x 2 lbs.  ADD
 

FREE FREIGHT. DROP SHIPS IN 2 TO 3 DAYS FROM IN

STAINLESS STEEL FLOOR SCALE RAMPS

1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS CAPACITY SHPG.
LBS.
PRICE
EACH
ADD TO
CART
H-10907 3' x 3' 10,000 lbs. 130 $1,400  ADD
H-4604   4' x 4' 195   1,650  ADD
 

DROP SHIPS IN 2 TO 3 DAYS FROM IN

PAPER PRINTER/THERMAL PAPER

MODEL
NO.
MAX PRINT
W x L
COMPATIBILITY PRINT
SPEED
PRICE EACH ADD TO
CART
1 2+
  H-4601 2 x 4" RS-232 1.2"/sec. $325 $315  ADD
  S-16160 Thermal Paper  2 1/4" x 85'  50 rolls/ctn. $39/ctn.  3+ $38/ctn.  ADD


LABEL PRINTER/DIRECT THERMAL LABELS

MODEL
NO.
MAX PRINT
W x L
COMPATIBILITY PRINT
SPEED
PRICE EACH ADD TO
CART
1 2+
 H-7978 3 x 3" RS-232 5"/seg. $585 $565  ADD
 S-19342* Direct Thermal Labels 2 1/2" x 1 1/2" 12 rolls/ctn. 12 $22/rl. 36+ $20/rl.  ADD
*Sold in case quantities. SHIPS FROM ULINE IL
12/25/2025 08:56:22 AM; D USWEB13