Open End Suffocation Warning Bags

Alert customers to potential child hazards.
  • Items easily slip into poly bag.
  • Recommended for shirts and toys.
  • Open at one end, sealed at the other.
  • Message printed in English, Spanish and French.
  • FDA compliant.

    Bag reads –
    WARNING: Keep this bag away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing.

OPEN END SUFFOCATION WARNING BAGS

MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10+
S-22803   6 x 9"   1 1,000 4 $26 $25 $23  ADD
S-18056   9 x 12" 8 48 46 43  ADD
S-22807 10 x 12" 8 54 51 47  ADD
S-18057 10 x 15" 11 63 61 57  ADD
S-19133 12 x 15" 13 79 76 71  ADD
S-18058 12 x 18" 15 90 87 81  ADD
S-19134 14 x 20" 18 102 98 91  ADD
S-19135 18 x 24" 29 127 120 114  ADD
S-13125   6 x 9"   2 1,000 8 36 33 32  ADD
S-22804   6 x 12" 10 46 43 41  ADD
S-12358   8 x 10" 11 47 45 42  ADD
S-12359   9 x 12" 14 62 60 57  ADD
S-16787 10 x 15" 20 84 80 76  ADD
S-15380 11 x 14" 21 85 81 77  ADD
S-16788 12 x 15" 24 100 96 90  ADD
S-12360 12 x 18" 29 116 109 104  ADD
S-16789 14 x 20" 37 154 146 139  ADD
S-19952 15 x 18" 36 153 145 138  ADD
S-19136 16 x 16" 35 150 143 135  ADD
S-15381 18 x 24" 2 500 29 113 108 102  ADD
S-18059 18 x 30" 34 144 137 129  ADD
S-13126 22 x 24" 37 139 131 125  ADD
S-22811 24 x 36" 2 250 29 106 100 95  ADD
05/26/2026 12:19:48 PM; D USWEB14