Metalized Food Bags

Preserve foods, dry mixes and other materials.
  • Metalized poly provides two layers of protection from moisture and light.
  • Reclosable – Zipper-top closure and bottom seal. Reusable.
  • Open End – Use with Hand Sealer.
  • FDA and USDA compliant.

RECLOSABLE FOOD BAGS

 
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-20711    2 x 3" 2.5 1,000 $109 $105 $100  ADD
 S-16893    3 x 5" 127 123 118  ADD
 S-18132 1/2 x 4"   117 112 108  ADD
 S-16894    4 x 6" 148 144 137  ADD
 S-21993    5 x 7" 160 154 149  ADD
 S-16895    6 x 8" 190 185 180  ADD
 S-18133      6 x 10" 204 198 192  ADD
 S-16896      8 x 10" 247 240 233  ADD
 S-21994    10 x 12" 2.5 500 185 179 174  ADD
 S-24087    10 x 16" 200 195 190  ADD
 S-18134    12 x 18" 253 246 237  ADD
 S-22298    18 x 24" 2.5 100 125 121 116  ADD
 S-23408    20 x 29" 4.4 260 255 250  ADD

OPEN END FOOD BAGS

 
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-18136    2 x 3" 2.5 1,000 $78 $75 $70  ADD
 S-11660    3 x 5" 91 87 82  ADD
 S-18137 1/2 x 4"   88 84 79  ADD
 S-11661    4 x 6" 106 102 96  ADD
 S-16891    5 x 7" 112 107 101  ADD
 S-6175    6 x 8" 117 112 106  ADD
 S-6176      6 x 10" 152 146 141  ADD
 S-6177      8 x 10" 176 170 163  ADD
 S-22299      8 x 12" 215 209 203  ADD
 S-16892    10 x 12" 240 233 225  ADD
 S-22300    10 x 14"

2.5

500 149 144 139  ADD
 S-6180    12 x 18" 214 207 198  ADD
 S-18138    18 x 24"

2.5

100 99 93 88  ADD
 S-18139    20 x 30"

4.4

190 183 175  ADD
04/04/2026 09:10:25 PM; D USWEB11