Metalized Food Bags

Preserve foods, dry mixes and other materials.
  • Metalized 2.5 mil poly food bag provides two layers of protection from moisture and light.
  • Reclosable – Zipper-top closure and bottom seal. Reusable.
  • Open End – Use with Hand Sealer.
  • FDA and USDA compliant.

RECLOSABLE FOOD BAGS

 
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-20711    2 x 3" 2.5 1,000 $108 $104 $99  ADD
 S-16893    3 x 5" 126 122 117  ADD
 S-18132 1/2 x 4"   116 111 107  ADD
 S-16894    4 x 6" 146 142 135  ADD
 S-21993    5 x 7" 158 152 147  ADD
 S-16895    6 x 8" 187 182 177  ADD
 S-18133      6 x 10" 202 196 190  ADD
 S-16896      8 x 10" 244 237 230  ADD
 S-21994    10 x 12" 2.5 500 183 177 172  ADD
 S-24087    10 x 16" 198 193 188  ADD
 S-18134    12 x 18" 250 243 234  ADD
 S-22298    18 x 24" 2.5 100 123 119 114  ADD
 S-23408    20 x 29" 4.4 257 252 247  ADD

OPEN END FOOD BAGS

 
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-18136    2 x 3" 2.5 1,000 $77 $74 $69  ADD
 S-11660    3 x 5" 90 86 81  ADD
 S-18137 1/2 x 4"   87 83 78  ADD
 S-11661    4 x 6" 105 101 95  ADD
 S-16891    5 x 7" 111 106 100  ADD
 S-6175    6 x 8" 116 111 105  ADD
 S-6176      6 x 10" 150 144 139  ADD
 S-6177      8 x 10" 174 168 161  ADD
 S-22299      8 x 12" 213 207 201  ADD
 S-16892    10 x 12" 237 230 222  ADD
 S-22300    10 x 14"

2.5

500 147 142 137  ADD
 S-6180    12 x 18" 211 204 195  ADD
 S-18138    18 x 24"

2.5

100 98 92 87  ADD
 S-18139    20 x 30"

4.4

187 180 172  ADD
12/26/2025 12:23:35 PM; D USWEB9