Golf Boxes

Safely ship, store or move golf clubs and golf bags.
  • Choose from a range of box sized designed for long, bulky equipment.
  • Durable corrugated construction helps protect clubs in transit.
  • Shipped flat and bundled for compact storage.
  • 200 lb. Test.

200 LB. TEST GOLF BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BOX NAME HOLDS
CU. FT.
PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
10-25 100 250 500 1,000+
  S-4465 4 x 4 x 48" Golf Clubs 0.5 $1.82 $1.82 $1.82 $1.82 $1.82 25 / 625  ADD
  S-4606 10 x 10 x 48" 2.8 5.46 5.16 4.51 4.29 3.99 20 / 240  ADD
  S-4618 12 x 12 x 40" 3.3 4.85 4.48 4.18 3.98 3.59 15 / 240  ADD
  S-4525 12 x 12 x 48" 4 3.92 3.92 3.92 3.92 3.92 15 / 240  ADD
▪ S-4720 15 x 15 x 48" Golf Bag 6.25 6.17 5.78 5.46 5.12 4.90 10 / 120  ADD
  S-11249 16 x 16 x 40 - 74" 5.9 - 11 12.66 11.87 11.26 10.45 9.71 10 / 120  ADD
  S-10665 40 x 12 x 12" Golf Clubs 3.3 5.47 5.12 4.74 4.56 4.18 15 / 120  ADD
  S-4675 48 x 4 x 4" 0.4 2.61 2.37 2.16 1.94 1.90 25 / 625  ADD
  S-10666 48 x 10 x 10" 2.8 5.12 4.88 4.24 4.00 3.76 20 / 240  ADD
  S-4419 48 x 12 x 12" 4 4.41 4.41 4.41 4.41 4.41 10 / 240  ADD
  ▪ SHIPS VIA MOTOR FREIGHT
11/08/2026 12:02:27 PM; D USWEB31