Scales
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
Warehouse Fans
>
Exhaust Fans
Exhaust Fans
SHUTTER-MOUNT
Expel hot, stale air from factories, barns and greenhouses.
Aluminum blades, shutter and frame.
3 blades. 1 speed. 115 volts.
Shutters close automatically when not in use. Blocks out drafts.
Totally enclosed direct-drive motor.
9' power cord.
Mounts easily to the inside of wall. No external framing needed.
EXHAUST FANS
UL/C-UL Listed
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
HP
CFM
AMPS
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-12695
15
x
15
x
8"
12"
1/15
900
0.6
10
$145
$140
ADD
H-12696
19
x
19
x
8"
16"
1/10
1,400
0.9
17
210
205
ADD
H-12697
27
x
27
x
12"
24"
1/3
4,450
3.2
30
395
385
ADD
SHIPS ASSEMBLED VIA UPS
< Back to Mobile Site
04/04/2026 10:54:02 AM; D
USWEB27
close