Fans and HVAC
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
Special Use Boxes
>
Pelican™ Air Travel Cases
Pelican
™
Air Travel Cases
Recommended when traveling by plane. Up to 40% lighter than standard cases.
Crushproof protection against impact, vibration and shock.
Lockable latches protect your valuables.
Watertight with a neoprene o-ring.
Automatic purge valve adjusts for pressure changes.
Pick N Pluck™ pre-scored foam padding for perfect, customized fit.
Wheels and retractable handle for easy transport.
H-12117
– Approved airline max carry-on size. Fits in overhead compartment.
H-12118
– Approved airline max check-in size.
PELICAN
AIR TRAVEL CASES
LIFETIME WARRANTY
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
PELICAN
MODEL
SUGGESTED
USE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-12117
20
x
11
x
7"
22
x
14
x
9"
1535
Cameras and Drones
10
$330
$310
ADD
H-12118
29
x
15
x
9"
32
x
18
x
11"
1615
Media Equipment
18
440
415
ADD
REPLACEMENT FOAM SETS FOR PELICAN
AIR CASES
MODEL
NO.
DESCRIPTION
FITS PELICAN
MODEL
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
S-26343
Replacement Foam Set
1535
1.3
$82
$77
ADD
S-26344
1615
4
178
170
ADD
< Back to Mobile Site
06/24/2026 07:41:10 PM; D
USWEB7
close