3M 5959 Outdoor Stucco Duct Tape

Protects and masks stucco, plaster and concrete during construction.
  • High-tensile, waterproof backing is abrasion and UV resistant.
  • Removes cleanly for up to 90 days.
  • Handles temperatures up to 200°F.
  • Polyethylene film over cloth backing with rubber adhesive.
  • Meets UL 723, HUD and BOCA codes.
  • 35 lb. tensile strength.

3M 5959 OUTDOOR STUCCO DUCT TAPE – 35 lb. Tensile Strength

 
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) ADD TO
CART
3 1/2 CASE 1 CASE 2+ CASES
 S-16339 Red  2" x 45 yds. 12 12 $33 $32 $31 $30 rolls ADD
11/07/2026 12:12:16 AM; D USWEB13