Glass Graduated Cylinders

Precisely measure and pour liquids in labs and test facilities.
  • Strong, crystal clear borosilicate glass. Autoclavable.
  • Borosilicate Glass - Withstands repeated sterilizations, temps up to 950°F, harsh chemicals and thermal shock from sudden temperature changes.
  • Hexagonal base for stability.
  • Polyethylene bumper protects against breakage.
  • Class A graduations for accurate measurement.

GLASS GRADUATED CYLINDERS

MEETS ASTM E1272
MODEL
NO.
SIZE GRADUATION
INCREMENTS
OPENING
DIAMETER
HEIGHT QTY./
CASE
PRICE EACH (MIN. 2) ADD TO
CART
2 10+
S-26274 10 mL 0.2 mL 16 mm 140 mm 1 $12 $11  ADD
S-26275 25 mL 0.5 mL 22 mm 170 mm 15 14  ADD
S-26276 50 mL 1 mL 25 mm 195 mm 16 15  ADD
S-26277 100 mL 32 mm 245 mm 19 18  ADD
           
04/03/2026 01:42:39 AM; D USWEB31