Scales
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
Spill Containment
>
Submersible Utility Pumps
Submersible Utility Pumps
Remove standing water from flooded landscaping, basements and boats.
Fully submersible. Pump water up to a height of 25'.
Corrosion-resistant thermoplastic housing. Waterproof power cord.
Thermal overload protection prevents overheating.
1 1/4" NPT discharge. 3/4" garden hose adapter included. Use with
Garden Hose
, sold separately.
Manual
– Plug in for continuous water removal. 120 Volts.
Automatic
– Activates when 1 1/2" of water is detected and stops at 1/8". 120 Volts.
SUBMERSIBLE UTILITY PUMPS
CSA Listed
MODEL
NO.
DESCRIPTION
CORD
LENGTH
HP
FLOW RATE
MAX
SOLIDS
MIN.WATER
DEPTH
PRICE EACH
ADD TO
CART
1
3+
H-11955
Manual
10'
1/4
30 gal./min.
1/8"
1/8"
$125
$115
ADD
H-11956
*
25'
1/2
55 gal./min.
3/8"
1/2"
185
175
ADD
H-11957
Automatic
10'
1/4
30 gal./min.
1/8"
1/8"
190
180
ADD
H-11958
25'
1/4
30 gal./min.
1/8"
1/8"
220
210
ADD
* 1
1
/
2
" NPT discharge
< Back to Mobile Site
05/03/2026 09:44:32 AM; D
USWEB12
close