Fans and HVAC
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
Safety Guards / Barriers
>
Modular Steel Safety Railings
Modular Steel Safety Railings
Customize safety lanes around docks, work platforms and heavy machinery.
Heavy-duty 1 7/8" diameter steel rails and posts to choose from.
Corrosion-resistant, OSHA yellow powder-coated finish.
Cast iron fittings. Attach with hex key.
Post
- Support and secure rails 42" high.
Base Plate
- Secure post in socket. Anchor to the floor.
Rail
- Horizontally connect to posts. Cut to desired length.
END FITTINGS
90° Elbow End Fitting
- Connects top rail to post.
Through Tee End Fitting
- Connects midrail to post.
IN-LINE FITTINGS
Joining Tee In-Line Fitting
- Connects 2 top rails to post.
E-Cross In-Line Fitting
- Connects 2 midrails to post.
CORNER FITTINGS
Side Outlet Elbow Corner Fitting
- Connects 2 top rails to post.
Side Outlet Tee Corner Fitting
- Connects 2 midrails to post.
STEEL POST
Stand alone post height is 2" shorter than listed
MODEL
NO.
DESCRIPTION
HEIGHT
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
4+
H-11159
Post
42"
7
$29
$28
ADD
H-11160
*
Base Plate
5 x 5" Sq.
2
23
22
ADD
* Includes concrete anchors and hex key
SHIPS VIA UPS
STEEL RAILS
Stand alone rail length is 2" shorter than listed
MODEL
NO.
DESCRIPTION
LENGTH
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
4+
H-11161
Rails
4'
8
$32
$31
ADD
H-11162
6'
12
46
45
ADD
▪
H-11163
8'
16
61
60
ADD
▪
SHIPS VIA MOTOR FREIGHT
SHIPS VIA UPS
CAST IRON FITTINGS
MODEL
NO.
DESCRIPTION
STYLE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
4+
H-11164
End Fittings
90° Elbow
1
$16
$15
ADD
H-11165
Through Tee
ADD
H-11166
In-Line Fittings
Joining Tee
1
16
15
ADD
H-11167
E-Cross
ADD
H-11168
Corner Fittings
Side Outlet Elbow
1
16
15
ADD
H-11169
Side Outlet Tee
ADD
SHIPS VIA UPS
< Back to Mobile Site
05/30/2026 12:31:11 PM; D
USWEB12
close