Dock Boards and Plates
>
Container Ramps
Container Ramps
FORKLIFT USE
Safely load and unload shipping containers at ground level.
Forklift maneuverability: loops flip up for easy forklift access.
Nonslip diamond plate surface; side curbs stop runoffs.
Full-width steel stiffener and chains keep ramp safely in place.
Heavy-duty all-welded steel construction.
CONTAINER RAMPS
OSHA Compliant. ANSI Certified.
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-11030
60
x
48"
15,000
418
7"
$1,900
ADD
H-11031
60
x
60"
497
9"
2,225
ADD
*Usable width about 6" less than overall width.
**Capacity = Triple the capacity of your forklift.
***Vertical distance between ground and container.
Drop ships in 2 days from TX
< Back to Mobile Site
12/17/2025 03:56:16 PM; D
USWEB11
close