Bulk Cargo
>
1,100 Lb. Triple Wall Boxes
1,100 Lb. Triple Wall Boxes
HEAVY DUTY
Ship heavy items such as small motors, compressors or valves.
The strength of a plywood crate at the cost of corrugated.
1,100 lb. triple wall corrugated is over 1/2" thick.
Triple Wall Gaylord - 275 lb. test lid included.
Triple Wall RSC - Super strong one-piece box. No separate lid.
Popular 48 x 40" size available in 24, 36 and 48" heights.
TRIPLE WALL GAYLORD BOXES
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAPACITY
TEST
SHPG.
WEIGHT
BUNDLE/
BALE QTY.
PRICE EACH
ADD TO
CART
5
25+
S-11300
36
x
36
x
36"
1,200 lbs.
1,100# TW
25 lbs.
5
/
30
$64
$61
ADD
S-4967
40
x
30
x
30"
1,200 lbs.
21 lbs.
57
55
ADD
S-18973
40
x
40
x
40"
1,300 lbs.
31 lbs.
87
84
ADD
S-18974
48
x
24
x
28"
1,200 lbs.
20 lbs.
55
53
ADD
S-20427
48
x
40
x
24"
1,500 lbs.
25 lbs.
70
69
ADD
S-4931
48
x
40
x
36"
1,500 lbs.
30 lbs.
65
65
ADD
S-17996
48
x
40
x
48"
1,500 lbs.
37 lbs.
99
98
ADD
S-16337
48
x
48
x
36"
1,400 lbs.
37 lbs.
110
108
ADD
S-14246
48
x
48
x
48"
1,400 lbs.
41 lbs.
129
125
ADD
SHIPS VIA MOTOR FREIGHT
TRIPLE WALL REGULAR SLOTTED CONTAINERS (RSC)
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAPACITY
TEST
SHPG.
WEIGHT
BUNDLE/
BALE QTY.
PRICE EACH
ADD TO
CART
5
25+
S-13331
24
x
24
x
24"
1,050 lbs.
1,100# TW
14 lbs.
5
/
30
$39
$37
ADD
S-11301
30
x
30
x
30"
1,100 lbs.
21 lbs.
58
57
ADD
S-16338
48
x
40
x
36"
1,500 lbs.
40 lbs.
104
100
ADD
SHIPS VIA MOTOR FREIGHT
ADDITIONAL GAYLORD LIDS
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION
TEST
SHPG.
WEIGHT
BUNDLE
QTY.
PRICE PER LID
(MINIMUM 5)
ADD TO
CART
S-11300T
Additional Lid for 36 x 36" Gaylord Box
275#
3 lbs.
5
$11.00
ADD
S-4967T
Additional Lid for 40 x 30" Gaylord Box
3 lbs.
6.50
ADD
S-18973T
Additional Lid for 40 x 40" Gaylord Box
4 lbs.
11.00
ADD
S-18974T
Additional Lid for 48 x 24" Gaylord Box
3 lbs.
11.00
ADD
S-4931T
Additional Lid for 48 x 40" Gaylord Boxes
4 lbs.
12.00
ADD
S-14246T
Additional Lid for 48 x 48" Gaylord Boxes
5 lbs.
13.00
ADD
SHIPS VIA MOTOR FREIGHT
GAYLORD BOTTOMS
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAPACITY
TEST
SHPG.
WEIGHT
BUNDLE/
BALE QTY.
PRICE EACH
ADD TO
CART
5
25+
S-4931B
48
x
40
x
36"
1,500 lbs.
1,100# TW
26 lbs.
5
/
30
$63
$63
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
12/27/2025 12:21:09 PM; D
USWEB31
close