Heavy Duty Boxes
>
275 Lb. Test Single Wall Boxes
Enlarge & Video
275 Lb. Test Single Wall Boxes
HEAVY DUTY
Greater bursting strength
than 200 lb. test boxes. Guarantee shipments arrive intact.
UPS recommended weight capacity up to
65 lbs.
275 LB. TEST SINGLE WALL BOXES
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10-25
100
250
500
1,000+
S-4876
6
x
6
x
6"
$1.04
$.95
$.82
$.76
$.73
25
/
1500
11 lbs.
ADD
S-4591
8
x
8
x
8"
1.44
1.25
1.10
1.05
1.00
25
/
750
17 lbs.
ADD
S-16709
10
x
8
x
6"
1.51
1.33
1.14
1.10
1.05
25
/
750
17 lbs.
ADD
S-4603
10
x
10
x
10"
1.73
1.61
1.51
1.47
1.37
25
/
500
26 lbs.
ADD
S-14226
11
1
/
4
x
8
3
/
4
x
6"
1.53
1.44
1.30
1.19
1.12
25
/
750
21 lbs.
ADD
S-16720
11
1
/
4
x
8
3
/
4
x
10"
1.90
1.75
1.55
1.48
1.42
25
/
500
25 lbs.
ADD
S-4783
11
1
/
4
x
8
3
/
4
x
12"
2.08
1.95
1.70
1.59
1.51
25
/
500
32 lbs.
ADD
S-4784
12
x
6
x
6"
1.42
1.25
1.12
1.08
1.02
25
/
500
19 lbs.
ADD
S-14227
12
x
10
x
6"
1.75
1.66
1.51
1.46
1.42
25
/
500
24 lbs.
ADD
S-15035
12
x
10
x
8"
1.80
1.70
1.53
1.48
1.46
25
/
500
27 lbs.
ADD
S-4770
12
x
12
x
6"
1.81
1.71
1.59
1.51
1.48
25
/
500
27 lbs.
ADD
S-4475
12
x
12
x
12"
2.23
2.10
1.93
1.81
1.76
25
/
500
38 lbs.
ADD
S-15048
14
x
12
x
10"
2.77
2.54
2.29
2.09
1.99
25
/
500
39 lbs.
ADD
S-4718
14
x
14
x
14"
3.75
3.39
3.08
2.80
2.64
25
/
250
51 lbs.
ADD
S-15054
16
x
12
x
8"
2.72
2.50
2.24
2.06
1.95
25
/
250
38 lbs.
ADD
S-13306
16
x
12
x
12"
3.21
2.92
2.65
2.43
2.24
25
/
250
45 lbs.
ADD
S-4627
16
x
16
x
16"
4.41
3.91
3.67
3.38
3.29
25
/
125
66 lbs.
ADD
S-13311
17
1
/
4
x
11
1
/
4
x
8"
2.46
2.24
2.14
1.99
1.83
25
/
250
36 lbs.
ADD
S-4858
17
1
/
4
x
11
1
/
4
x
10"
2.59
2.43
2.29
2.14
2.04
25
/
250
41 lbs.
ADD
S-4789
17
1
/
4
x
11
1
/
4
x
12"
2.80
2.64
2.47
2.29
2.17
25
/
250
43 lbs.
ADD
S-4635
18
x
12
x
12"
2.97
2.82
2.65
2.47
2.31
25
/
250
47 lbs.
ADD
S-4771
18
x
18
x
12"
4.29
3.93
3.75
3.56
3.40
25
/
125
63 lbs.
ADD
S-4730
18
x
18
x
18"
5.58
5.00
4.76
4.39
4.12
10
/
120
32 lbs.
ADD
S-4794
20
x
16
x
14"
4.64
4.34
4.02
3.76
3.64
15
/
120
36 lbs.
ADD
S-4697
20
x
20
x
20"
6.49
6.06
5.71
5.33
5.08
10
/
120
42
lbs.
ADD
S-4772
24
x
12
x
12"
3.52
3.38
3.20
3.13
2.84
25
/
250
56 lbs.
ADD
S-4801
24
x
18
x
12"
4.95
4.75
4.45
4.28
4.02
15
/
120
45 lbs.
ADD
S-12652
24
x
18
x
18"
6.53
6.29
5.83
5.55
5.22
10
/
120
40 lbs.
ADD
▪
S-4773
24
x
24
x
24"
9.35
8.66
7.98
7.57
7.23
10
/
120
60 lbs.
ADD
S-4941
48
x
12
x
12"
6.94
6.75
6.17
5.98
5.61
10
/
120
38 lbs.
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
12/27/2025 08:53:13 AM; D
USWEB31
close