Bulk Cargo Containers

Bulk Cargo Containers
48 x 40 x 36 36 x 36 x 36 48 x 40 x 36 36 x 36 x 36
Use to safely transfer bulk product from one site to another.
  • Easy to load/unload.
  • Protects irregular loads.
  • Consolidate several small shipments.
  • Gaylord - 200 lb. test lid included.
  • EO, EH and E containers for air cargo shipments.
  • Larger quantity quotes available.

BULK CARGO CONTAINERS

ONE PALLET INCLUDED PER ORDER (EXCEPT S-4964)
MODEL
NO.
DESCRIPTION INSIDE DIM.
L x W x H
TEST HOLDS
MAX. WT.
PRICE PER BOX ADD TO
CART
5-10 25 100+
S-4193  Economy RSC  363636" 200# 65 lbs.     $11.16 $11.16 $11.16  ADD
S-4966  Premium RSC  363636" 275# DW 100 lbs.     36.64 33.82 31.72  ADD
S-18935  Gaylord  484024" 51 ECT DW 100 lbs.     31.45 29.35 27.75  ADD
S-4480  484036" 27.45 27.45 27.45  ADD
S-22574  484048" 52.85 49.50 46.55  ADD
S-4681  Heavy Duty RSC  363624" 600# DW 160 lbs.     57.20 55.15 52.95  ADD
   S-4964  "EO" Container  301717" 350# DW 150 lbs.     13.80 13.25 12.35  ADD
S-4682*  "EH" Container  362222" 275# DW 250 lbs.     23.00 22.35 22.25  ADD
S-4683*  "E" Container  4128 3/425 1/2" 275# DW 500 lbs.     32.65 31.30 30.20  ADD
* FOL BOTTOM (FULL OVERLAP) SHIPS VIA MOTOR FREIGHT

ADDITIONAL GAYLORD LID

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION BNDL.
QTY.
PRICE PER LID
(MINIMUM 5)
ADD TO
CART
S-4480T Additional Lid for 48 x 40" Bulk Cargo Containers 5 $7.65  ADD
   

SHIPS VIA MOTOR FREIGHT

GAYLORD BOTTOMS

ONE PALLET INCLUDED PER ORDER
MODEL
NO.
DESCRIPTION INSIDE DIM.
L x W x H
TEST HOLDS
MAX. WT.
PRICE PER BOX ADD TO
CART
5 75 150+
  S-18935B Gaylord  484024" 51 ECT DW 100 lbs. $26.60 $24.25 $22.70  ADD
  S-4480B  484036" 28.55 26.35 24.80  ADD
  S-22574B  484048" 49.15 45.75 42.25  ADD
SHIPS VIA MOTOR FREIGHT
01/31/2026 02:34:17 PM; D USWEB10