Bulk Cargo
>
Bulk Cargo Containers
Bulk Cargo Containers
Use to safely transfer bulk product from one site to another.
Easy to load/unload.
Protects irregular loads.
Consolidate several small shipments.
Gaylord - 200 lb. test lid included.
EO, EH and E containers for air cargo shipments.
Larger quantity quotes available.
BULK CARGO CONTAINERS
ONE PALLET INCLUDED PER ORDER
(EXCEPT S-4964)
MODEL
NO.
DESCRIPTION
INSIDE DIM.
L x W x H
TEST
HOLDS
MAX. WT.
PRICE PER BOX
ADD TO
CART
5-10
25
100+
▪
S-4193
Economy RSC
36
x
36
x
36"
200#
65 lbs.
$11.16
$11.16
$11.16
ADD
▪
S-4966
Premium RSC
36
x
36
x
36"
275# DW
100 lbs.
36.64
33.82
31.72
ADD
▪
S-18935
Gaylord
48
x
40
x
24"
51 ECT DW
100 lbs.
31.45
29.35
27.75
ADD
▪
S-4480
48
x
40
x
36"
27.45
27.45
27.45
ADD
▪
S-22574
48
x
40
x
48"
52.85
49.50
46.55
ADD
▪
S-4681
Heavy Duty RSC
36
x
36
x
24"
600# DW
160 lbs.
57.20
55.15
52.95
ADD
S-4964
"EO" Container
30
x
17
x
17"
350# DW
150 lbs.
13.80
13.25
12.35
ADD
▪
S-4682
*
"EH" Container
36
x
22
x
22"
275# DW
250 lbs.
23.00
22.35
22.25
ADD
▪
S-4683
*
"E" Container
41
x
28
3
/
4
x
25
1
/
2
"
275# DW
500 lbs.
32.65
31.30
30.20
ADD
* FOL BOTTOM (FULL OVERLAP)
▪
SHIPS VIA MOTOR FREIGHT
ADDITIONAL GAYLORD LID
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION
BNDL.
QTY.
PRICE PER LID
(MINIMUM 5)
ADD TO
CART
S-4480T
Additional Lid for 48 x 40" Bulk Cargo Containers
5
$7.65
ADD
SHIPS VIA MOTOR FREIGHT
GAYLORD BOTTOMS
ONE PALLET INCLUDED PER ORDER
MODEL
NO.
DESCRIPTION
INSIDE DIM.
L x W x H
TEST
HOLDS
MAX. WT.
PRICE PER BOX
ADD TO
CART
5
75
150+
S-18935B
Gaylord
48
x
40
x
24"
51 ECT DW
100 lbs.
$26.60
$24.25
$22.70
ADD
S-4480B
48
x
40
x
36"
28.55
26.35
24.80
ADD
S-22574B
48
x
40
x
48"
49.15
45.75
42.25
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
12/17/2025 05:30:15 PM; D
USWEB25
close