Bulk Cargo Containers

Bulk Cargo Containers
48 x 40 x 36 36 x 36 x 36 48 x 40 x 36 36 x 36 x 36
Use to safely transfer bulk product from one site to another.
  • Easy to load/unload.
  • Protects irregular loads.
  • Consolidate several small shipments.
  • Gaylord - 200 lb. test lid included.
  • EO, EH and E containers for air cargo shipments.
  • Larger quantity quotes available.

BULK CARGO CONTAINERS

ONE PALLET INCLUDED PER ORDER (EXCEPT S-4964)
MODEL
NO.
DESCRIPTION INSIDE DIM.
L x W x H
TEST HOLDS
MAX. WT.
PRICE PER BOX ADD TO
CART
5-10 25 100+
▪ S-4193  Economy RSC  36 x 36 x 36" 200# 65 lbs.     $11.83 $11.83 $11.83  ADD
▪ S-4966  Premium RSC  36 x 36 x 36" 275# DW 100 lbs.     38.75 35.75 33.50  ADD
▪ S-18935  Gaylord  48 x 40 x 24" 51 ECT DW 100 lbs.     33.25 31.00 29.50  ADD
▪ S-4480  48 x 40 x 36" 29.00 29.00 29.00  ADD
▪ S-22574  48 x 40 x 48" 56.00 52.00 49.00  ADD
▪ S-4681  Heavy Duty RSC  36 x 36 x 24" 600# DW 160 lbs.     61.00 58.00 56.00  ADD
   S-4964  "EO" Container  30 x 17 x 17" 350# DW 150 lbs.     14.65 14.05 13.10  ADD
▪ S-4682*  "EH" Container  36 x 22 x 22" 275# DW 250 lbs.     24.40 23.70 23.60  ADD
▪ S-4683*  "E" Container  41 x 28 3/4 x 25 1/2" 275# DW 500 lbs.     34.50 33.25 32.00  ADD
* FOL BOTTOM (FULL OVERLAP) ▪ SHIPS VIA MOTOR FREIGHT

ADDITIONAL GAYLORD LID

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION BNDL.
QTY.
PRICE PER LID
(MINIMUM 5)
ADD TO
CART
S-4480T Additional Lid for 48 x 40" Bulk Cargo Containers 5 $8.10  ADD
   

SHIPS VIA MOTOR FREIGHT

GAYLORD BOTTOMS

ONE PALLET INCLUDED PER ORDER
MODEL
NO.
DESCRIPTION INSIDE DIM.
L x W x H
TEST HOLDS
MAX. WT.
PRICE PER BOX ADD TO
CART
5 75 150+
  S-18935B Gaylord  48 x 40 x 24" 51 ECT DW 100 lbs. $28.25 $25.75 $24.00  ADD
  S-4480B  48 x 40 x 36" 30.25 28.00 26.25  ADD
  S-22574B  48 x 40 x 48" 52.00 48.00 45.00  ADD
SHIPS VIA MOTOR FREIGHT
10/16/2026 10:43:33 PM; D USWEB10