Manila Rope

Strongest natural fiber rope. For construction or landscaping.
  • Resistant to abrasion and stretching. Knots easily.
  • 3 strand twisted.

MANILA ROPE

MODEL
NO.
DIAMETER TENSILE
STRENGTH
LENGTH SAFE
LOAD
PRICE EACH ADD TO
CART
1 3 5+
  S-18528 1/4" 540 lbs.   1,200' 75 lbs.   $85 $82 $79  ADD
  S-18529 3/8" 1,200 lbs.   600' 170 lbs.   91 88 84  ADD
  S-18530 1/2" 2,350 lbs.   600' 325 lbs.   164 158 152  ADD
S-21252 3/4" 4,860 lbs.   600' 690 lbs.   365 355 345  ADD
S-21253 1" 8,100 lbs.   600' 1,150 lbs.   575 555 535  ADD

SHIPS VIA MOTOR FREIGHT
04/04/2026 04:36:43 AM; D USWEB25