Scales
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
Heavy Duty Gravity Roller Conveyors
>
Heavy Duty Gravity Roller Conveyors
Enlarge & Video
Heavy Duty Gravity Roller Conveyors
Move heavy packages or containers through packing lines and assembly areas.
Free-spinning gravity rollers improve packing speed.
3" roller centers.
Connect steel frames together for longer runs.
1.9" Diameter Gravity Rollers
– For heavy bulky items. 10-gauge steel frame.
H-Stands sold separately.
Caster Kit
- Includes casters, braces and hardware to create mobile H-Stands. Sold separately.
HEAVY DUTY GRAVITY ROLLER CONVEYORS
MODEL
NO.
WIDTH
SECTION
LENGTH
FRAME
CAP.*
(LBS.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
OVERALL
BTWN. FRAME
1
5+
H-3409
18"
15"
5'
3,100
86
$365
$355
ADD
H-3411
10'
1,180
166
665
640
ADD
H-3410
24"
21"
5'
3,100
108
415
400
ADD
H-3412
10'
1,180
205
755
730
ADD
H-4070
30"
27"
5'
3,100
133
510
490
ADD
H-4071
10'
1,180
255
910
875
ADD
H-6902
36"
33"
5'
3,100
161
565
540
ADD
H-6903
10'
1,180
316
1,075
1,025
ADD
* Capacity based on evenly distributed live load
SHIPS VIA MOTOR FREIGHT
H-STANDS FOR HEAVY DUTY GRAVITY ROLLER CONVEYORS
MODEL
NO.
FOR OVERALL
WIDTH
ROLLER
DIAM.
ADJUSTABLE
HEIGHT
STAND
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
4+
H-3413
18"
1.9"
24 - 36"
1,500
21
$120
$115
ADD
H-3414
24"
23
ADD
H-4073
30"
26
ADD
H-6904
36"
29
ADD
SHIPS VIA MOTOR FREIGHT
CASTER KIT
H-Stand sold separately.
MODEL
NO.
DESCRIPTION
CAPACITY
(LBS.)
CASTER SIZE
DIAM. x W
CASTER
HEIGHT
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
4+
H-11513
Caster Kit
1,500
4 x 2"
5
1
/
2
"
18
$180
$170
ADD
< Back to Mobile Site
05/10/2026 09:39:45 AM; D
USWEB8
close