Trailer Access Ladders

Secure, safe access to semi trailers.
  • Rolls easily on 10" rubber wheels.
  • Slip resistant rubber grip pads keep ladder in place.
  • Gradual 50° incline for easy, forward-facing descent.
  • 24" wide non-slip steps and platform.
  • 800 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California Only: To meet Cal/OSHA regulations, 5 to 7-step ladders ship with a 42" handrail, adding 6" to the overall height.

    Trailer Access Ladder

TRAILER ACCESS LADDERS

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-6059 4 40" 70" 800 lbs. 32 x 61" 24 x 24" 88 $749 $733  ADD
H-3013 5 50" 86" 32 x 63" 118 820 802  ADD
H-6060 6 60" 96" 32 x 76" 143 905 887  ADD
H-6061 7 70" 106" 32 x 84" 172 1,000 982  ADD
SHIPS ASSEMBLED
04/05/2026 05:25:35 AM; D USWEB25