Ladders
>
Trailer Access Ladders
More Images
Trailer Access Ladders
Secure, safe access to semi trailers.
Rolls easily on 10" rubber wheels.
Slip resistant rubber grip pads keep ladder in place.
Gradual 50° incline for easy, forward-facing descent.
24" wide non-slip steps and platform.
800 lb. capacity
.
Drop ships in 2 days from MI, GA, CA, TX or PA.
California Only:
To meet Cal/OSHA regulations, 5 to 7-step ladders ship with a 42" handrail, adding 6" to the overall height.
TRAILER ACCESS LADDERS
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-6059
4
40"
70"
800 lbs.
32 x 61"
24 x 24"
88
$749
$733
ADD
H-3013
5
50"
86"
32 x 63"
118
820
802
ADD
H-6060
6
60"
96"
32 x 76"
143
905
887
ADD
H-6061
7
70"
106"
32 x 84"
172
1,000
982
ADD
SHIPS ASSEMBLED
< Back to Mobile Site
10/31/2026 06:14:39 PM; D
USWEB29
close