Scales
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
Corrugated Boxes
>
Cube Boxes
Enlarge & Video
Cube Boxes
Choose these popular sizes for round, cubic or odd-shaped items.
Order by 6 pm for same day shipping.
Ships flat for freight and storage savings.
Quantity quotes available.
200 LB. TEST CUBE CORRUGATED BOXES
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25
100
250
500
1000+
S-13287
3
x
3
x
3"
$.37
$.36
$.35
$.33
$.31
25
/
3000
2
ADD
S-4040
4
x
4
x
4"
.32
.32
.32
.32
.32
25
/
2500
3
ADD
S-4050
5
x
5
x
5"
.41
.41
.41
.41
.41
25
/
1800
5
ADD
S-4062
6
x
6
x
6"
.45
.45
.45
.45
.45
25
/
1800
7
ADD
S-4315
7
x
7
x
7"
.61
.61
.61
.61
.61
25
/
900
10
ADD
S-4084
8
x
8
x
8"
.66
.66
.66
.66
.66
25
/
900
12
ADD
S-4094
9
x
9
x
9"
.82
.82
.82
.82
.82
25
/
600
16
ADD
S-4105
10
x
10
x
10"
.84
.84
.84
.84
.84
25
/
500
19
ADD
S-4316
11
x
11
x
11"
1.67
1.48
1.44
1.24
1.19
25
/
500
22
ADD
S-4125
12
x
12
x
12"
1.09
1.09
1.09
1.09
1.09
25
/
500
27
ADD
S-4317
13
x
13
x
13"
1.49
1.49
1.49
1.49
1.49
25
/
500
31
ADD
S-4142
14
x
14
x
14"
1.72
1.72
1.72
1.72
1.72
25
/
250
38
ADD
S-4318
15
x
15
x
15"
1.97
1.97
1.97
1.97
1.97
25
/
250
41
ADD
S-4166
16
x
16
x
16"
2.16
2.16
2.16
2.16
2.16
25
/
125
47
ADD
S-4172
17
x
17
x
17"
3.85
3.40
3.13
2.84
2.68
25
/
150
53
ADD
S-4185
18
x
18
x
18"
2.70
2.70
2.70
2.70
2.70
20
/
120
48
ADD
S-4860
19
x
19
x
19"
4.39
4.00
3.89
3.54
3.32
10
/
120
27
ADD
S-4201
20
x
20
x
20"
3.50
3.50
3.50
3.50
3.50
10
/
120
29
ADD
▪
S-14288
21
x
21
x
21"
5.55
5.13
4.78
4.46
4.10
15
/
150
46
ADD
▪
S-4319
22
x
22
x
22"
4.17
4.17
4.17
4.17
4.17
10
/
120
34
ADD
▪
S-20542
23
x
23
x
23"
6.57
6.12
5.76
5.33
4.98
10
/
150
38
ADD
▪
S-4247
24
x
24
x
24"
5.14
5.14
5.14
5.14
5.14
10
/
120
42
ADD
▪
S-4699
25
x
25
x
25"
6.90
6.69
6.57
6.30
5.82
10
/
120
45
ADD
▪
S-4190
26
x
26
x
26"
8.06
7.69
7.29
6.87
6.43
10
/
120
49
ADD
▪
S-4433
28
x
28
x
28"
9.70
8.95
8.40
8.19
7.75
5
/
120
28
ADD
▪
S-4366
30
x
30
x
30"
11.16
10.27
9.65
9.42
8.89
5
/
120
33
ADD
▪
S-4434
32
x
32
x
32"
12.31
11.70
11.26
10.67
10.32
5
/
120
37
ADD
▪
S-4193
36
x
36
x
36"
11.16
11.16
11.16
11.16
11.16
10
/
120
92
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/27/2026 10:28:59 AM; D
USWEB11
close