Work Platforms

Extra-large platform fits up to 2 people, toolboxes and tools.
  • 50° incline. Easily walk down steps facing forward.
  • Rubber pads secure to floor to prevent forward movement.
  • Step-and-release pedal to move ladder.
  • Serrated steps and platform.
  • 800 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California only: To meet Cal/OSHA regulations, 5 to 7-step work platforms ship with a 42" handrail, adding 6" to the overall height.

WORK PLATFORMS

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4928 3 24 x 24" 30" 60" 800 lbs. 28 x 43" 94 $582 $568  ADD
H-4929 4 40" 70" 28 x 51" 109 680 667  ADD
H-4930 5 50" 86" 28 x 58" 130 807 791  ADD
H-7253 6 60" 96" 28 x 67" 145 1,040 1,015  ADD
H-7254 7 70" 106" 28 x 75" 169 1,135 1,112  ADD
H-1867 3 36 x 36" 30" 60" 40 x 55" 140 894 877  ADD
H-1868 4 40" 70" 40 x 63" 157 989 971  ADD
H-1869 5 50" 86" 40 x 70" 184 1,120 1,102  ADD
H-4369 6 60" 96" 40 x 78" 203 1,262 1,241  ADD
H-4370 7 70" 106" 40 x 87" 221 1,367 1,346  ADD
SHIPS ASSEMBLED
05/26/2026 11:34:37 AM; D USWEB26