Dock Boards and Plates
>
Steel Dock Boards
Enlarge & Video
Steel Dock Boards
FOR FORKLIFT USE
Built to handle your heaviest traffic in loading and unloading trucks.
Forklift maneuverability: loops flip up for easy forklift access.
Steel pins safely anchor board between dock and truck.
Nonslip diamond plate surface; side curbs stop runoffs.
Heavy-duty all-welded steel construction.
STEEL DOCK BOARDS
Drop ships in 2 days from TX.
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-1828
60
x
48"
15,000
430
7"
$1,455
ADD
H-1829
60
x
60"
540
9"
1,700
ADD
H-1830
60
x
72"
625
11"
1,950
ADD
H-3335
72
x
48"
15,000
495
7"
1,625
ADD
H-1831
72
x
60"
625
9"
1,835
ADD
H-2113
72
x
72"
720
11"
2,230
ADD
H-3604
72
x
84"
801
13"
2,505
ADD
H-2724
72
x
96"
899
15"
2,790
ADD
H-4783
84
x
60"
15,000
686
9"
2,210
ADD
H-3336
84
x
72"
823
11"
2,535
ADD
H-2725
60
x
48"
20,000
507
7"
1,685
ADD
H-2726
60
x
60"
604
9"
1,965
ADD
H-2727
60
x
72"
702
11"
2,230
ADD
H-3337
72
x
48"
20,000
585
7"
1,820
ADD
H-2728
72
x
60"
698
9"
2,210
ADD
H-2729
72
x
72"
812
11"
2,535
ADD
H-3605
72
x
84"
908
13"
2,860
ADD
H-2730
72
x
96"
1,022
15"
3,190
ADD
H-4784
84
x
60"
20,000
775
9"
2,470
ADD
H-3338
84
x
72"
1,006
11"
2,830
ADD
H-6361
72
x
48"
25,000
690
7"
2,040
ADD
H-6362
72
x
60"
834
9"
2,435
ADD
H-6363
72
x
72"
978
11"
2,795
ADD
H-6364
84
x
72"
25,000
1,120
11"
3,140
ADD
* Usable width about 6" less than overall width.
** Capacity = Triple the capacity of your forklift.
*** Vertical distance between dock floor and truck bed.
< Back to Mobile Site
12/19/2025 01:14:32 AM; D
USWEB27
close