Dock Boards and Plates
>
Aluminum Dock Boards
More Images & Video
Aluminum Dock Boards
FOR FORKLIFT USE
High-capacity
bridge between dock and trailer.
Bolted steel curbs prevent runoffs and add strength.
Aluminum diamond plate surface gives nonslip traction.
Gradual 11° bend keeps edges flush with dock and trailer.
Safety legs keep dock board in place.
72" Extra-Wide - Unload a full trailer without repositioning dock board.
ALUMINUM DOCK BOARDS
Drop ships in 2 days from TX
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-2744
54
x
48"
10,000
154
7"
$1,075
ADD
H-1443
60
x
36"
127
5"
875
ADD
H-1288
60
x
48"
165
7"
1,130
ADD
H-1290
60
x
60"
202
9"
1,440
ADD
H-1506
60
x
72"
240
11"
1,645
ADD
H-1834
72
x
36"
144
5"
1,015
ADD
H-1836
72
x
48"
187
7"
1,290
ADD
H-1838
72
x
60"
230
9"
1,585
ADD
H-2745
54
x
48"
15,000
186
7"
1,365
ADD
H-1444
60
x
36"
154
5"
1,085
ADD
H-1289
60
x
48"
201
7"
1,435
ADD
H-1291
60
x
60"
247
9"
1,700
ADD
H-1507
60
x
72"
294
11"
2,100
ADD
H-1835
72
x
36"
177
5"
1,310
ADD
H-1837
72
x
48"
230
7"
1,625
ADD
H-1839
72
x
60"
284
9"
2,080
ADD
*Usable width about 3" less than overall width.
**Capacity = Triple the capacity of your forklift
***Vertical distance between dock floor and truck bed
< Back to Mobile Site
12/23/2025 01:36:31 AM; D
USWEB29
close