Aluminum Dock Boards

FOR FORKLIFT USE

High-capacity bridge between dock and trailer.
  • Bolted steel curbs prevent runoffs and add strength.
  • Aluminum diamond plate surface gives nonslip traction.
  • Gradual 11° bend keeps edges flush with dock and trailer.
  • Safety legs keep dock board in place.
  • 72" Extra-Wide - Unload a full trailer without repositioning dock board.

    Dock Boards

ALUMINUM DOCK BOARDS

Drop ships in 2 days from TX
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-2744  54 x 48" 10,000 154 7" $1,075  ADD
H-1443  60 x 36" 127 5" 875  ADD
H-1288  60 x 48" 165 7" 1,130  ADD
H-1290  60 x 60" 202 9" 1,440  ADD
H-1506  60 x 72" 240 11" 1,645  ADD
H-1834  72 x 36" 144 5" 1,015  ADD
H-1836  72 x 48" 187 7" 1,290  ADD
H-1838  72 x 60" 230 9" 1,585  ADD
H-2745  54 x 48" 15,000 186 7" 1,365  ADD
H-1444  60 x 36" 154 5" 1,085  ADD
H-1289  60 x 48" 201 7" 1,435  ADD
H-1291  60 x 60" 247 9" 1,700  ADD
H-1507  60 x 72" 294 11" 2,100  ADD
H-1835  72 x 36" 177 5" 1,310  ADD
H-1837  72 x 48" 230 7" 1,625  ADD
H-1839  72 x 60" 284 9" 2,080  ADD
    *Usable width about 3" less than overall width.
  **Capacity = Triple the capacity of your forklift
***Vertical distance between dock floor and truck bed
12/22/2025 03:37:15 AM; D USWEB11