Fiberglass Step Ladders

WERNER®

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • Reinforced edge bracing.
  • Holster-Top® platform holds tools and paint cans.
  • 300 lb. load capacity.
  • Folds to only 6" wide.

FIBERGLASS STEP LADDERS

Type 1A. Meets ANSI and OSHA Standards
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3836  2' 300 lbs. 17 x 20" 9 $130 $125  ADD
H-2160  4' 20 x 29" 16 150 145  ADD
▪ H-1194  6' 24 x 42" 23 180 170  ADD
▪ H-1195  8' 27 x 54" 25 $220 any qty.  ADD
▪ H-1800  10' 31 x 66" 39 335 320  ADD
▪ H-1445  12' 34 x 79" 48 420 400  ADD
 

▪ SHIPS VIA MOTOR FREIGHT
10/11/2026 11:37:54 AM; D USWEB33