Fans and HVAC
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
Ladders
>
Fiberglass Step Ladders
Fiberglass Step Ladders
WERNER
®
Working off the ground requires high-quality industrial ladders.
Electricity safe. Fiberglass rails are non-conductive.
Nonslip rubber feet.
Slip-resistant 3" steps.
Reinforced edge bracing.
Holster-Top
®
platform holds tools and paint cans.
300 lb. load capacity.
Folds to only 6" wide.
FIBERGLASS STEP LADDERS
Type 1A. Meets ANSI and OSHA Standards
MODEL
NO.
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-3836
2'
300 lbs.
17 x 20"
9
$125
$120
ADD
H-2160
4'
20 x 29"
16
145
140
ADD
▪
H-1194
6'
24 x 42"
23
170
160
ADD
▪
H-1195
8'
27 x 54"
25
$210 any qty.
ADD
▪
H-1800
10'
31 x 66"
39
320
305
ADD
▪
H-1445
12'
34 x 79"
48
400
380
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/10/2026 02:24:20 PM; D
USWEB30
close