Fans and HVAC
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
Ladders
>
Fiberglass Step Ladders
Fiberglass Step Ladders
WERNER
®
Working off the ground requires high-quality industrial ladders.
Electricity safe. Fiberglass rails are non-conductive.
Nonslip rubber feet.
Slip-resistant 3" steps.
Reinforced edge bracing.
Holster-Top
®
platform holds tools and paint cans.
300 lb. load capacity.
FIBERGLASS STEP LADDERS
Type 1A. Meets ANSI and OSHA Standards
MODEL
NO.
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-3836
2'
300 lbs.
17 x 20"
9
$125
$120
ADD
H-2160
4'
20 x 29"
16
145
140
ADD
▪
H-1194
6'
24 x 42"
23
170
160
ADD
▪
H-1195
8'
27 x 54"
25
$210 any qty.
ADD
▪
H-1800
10'
31 x 66"
39
320
305
ADD
▪
H-1445
12'
34 x 79"
48
400
380
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
05/19/2026 10:35:59 PM; D
USWEB14
close