Smooth Vinyl Strip Door Kits

Clear PVC vinyl provides two-way visibility while preventing dust and noise from moving between separated areas.
  • Maintains air temp for lower HVAC bills.
  • Kits include 2 orange safety strips to mark door edges and an aluminum bolt-on mounting bracket.
  • Replacement Rolls – Cut to the length you need. Replace worn strips or create custom sizes.
  • Replacement Strips – Individual precut strips on a roll. Mounting holes pre-punched on 2" centers.
  • Mounting Brackets - Secure strips above doors and openings.

    Smooth Vinyl Strip Door Kits

SMOOTH VINYL STRIP DOOR KITS

MODEL
NO.
DOOR SIZE
W x H
STRIP SIZE OVERLAP % PRICE
EACH
ADD TO
CART
WIDTH THICKNESS

H-2072 3 x 7' 8" .080" 50% $135  ADD

H-2074 4 x 7' 8" .080" 50% 170  ADD

H-1880 4 x 8' 8" .080" 50% 190  ADD

H-2466 5 x 7' 8" .080" 50% 210  ADD

H-1091 5 x 8' 8" .080" 50% 225  ADD

H-3666 6 x 7' 8" .080" 50% 255  ADD

H-1092 6 x 8' 8" .080" 50% 270  ADD

H-1093 8 x 8' 8" .080" 50% 340  ADD
H-2075 8 x 8' 12" .120" 67% 445  ADD
H-1094   8 x 10' 12" .120" 67% 480  ADD
H-3667 10 x 8'   12" .120" 67% 505  ADD
H-1095 10 x 10' 12" .120" 67% 605  ADD
H-1409 10 x 12' 12" .120" 67% 685  ADD
H-5567 12 x 10' 12" .120" 67% 685  ADD
H-1410 12 x 12' 12" .120" 67% 825  ADD
H-2814 12 x 14' 12" .120"

67%

965  ADD
H-2467 14 x 12' 12" .120" 67% 965  ADD

H-4782 14 x 14' 12" .120" 67% 1,070  ADD
            SHIPS VIA MOTOR FREIGHT

SMOOTH REPLACEMENT ROLLS

MODEL
NO.
DESCRIPTION STRIP SIZE STRIP
LENGTH
PRICE
EACH
ADD TO
CART
WIDTH THICKNESS
  H-1881 Smooth 8" .080" 150' $185  ADD
H-1411 8" .080" 300' 355  ADD
H-1412 12" .120" 150' 405  ADD
H-3670 16" .160" 100' 500  ADD
  H-11954 Template Kit for Replacement Rolls (Plate and Drill Bit) 95  ADD
            SHIPS VIA MOTOR FREIGHT

SMOOTH REPLACEMENT STRIPS

MODEL
NO.
DESCRIPTION STRIP SIZE QTY./
CASE
PRICE PER
CASE
ADD TO
CART
LENGTH WIDTH THICKNESS

H-3671 Smooth 7' 8" .080" 10 $131  ADD

H-3672 8' 8" .080" 9 135  ADD

H-3673 8' 12" .120" 9 250  ADD

H-3674 10' 12" .120" 7 255  ADD

H-3675 12' 12" .120" 6 270  ADD

H-3676 14' 12" .120" 5 270  ADD

MOUNTING BRACKETS

MODEL
NO.
DESCRIPTION WIDTH PRICE
EACH
ADD TO
CART

     
  H-3055 Bolt-On 2' $52  ADD
  H-3056 3' 70  ADD
  H-11952 Easy-Mount 2' 60  ADD
  H-11953 3' 75  ADD
     

05/03/2026 09:56:07 AM; D USWEB6