Scales
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
Pallets
>
Heavy Duty Export Pallets
Heavy Duty Export Pallets
Durable, weather-resistant pallet for cross-country shipments.
Stack up to 48 pallets in 8 feet.
ISPM 15 exempt for export shipping.
Tough structural foam.
4-way forklift access.
H-10620
– Smooth closed deck adds support and reduces damage.
HEAVY DUTY EXPORT PALLETS
MODEL
NO.
DESCRIPTION
SIZE
L x W
WEIGHT CAPACITY
SHPG.
WEIGHT
PRICE EACH
(MIN. 5)
ADD TO
CART
FLOOR
FORK
5
10
20+
H-10619
Open
48
x
40"
6,500 lbs.
2,250 lbs.
22 lbs.
$38
$37
$36
ADD
H-10620
Closed
48
x
40"
8,500 lbs.
2,500 lbs.
24 lbs.
42
41
40
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/17/2026 07:50:42 PM; D
USWEB26
close