Steel Assembly Tables

Sturdy, versatile and adjustable. For temporary or permanent assembly areas.
  • Heavy duty, 12-gauge welded steel tops.
  • Legs adjust in 2" increments and fold for convenient storage.
  • 1 1/2" thick steel top with square edge.
  • Sets up easily. Hardware included.
  • With Bottom Shelf – Holds up to 450 lbs.

STEEL ASSEMBLY TABLES

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-6833T Without Bottom Shelf 60 x 30" 28-42" 12 2,000 100 $360 $345  ADD
  H-5601T 60 x 36" 120 375 360  ADD
  H-6835T 72 x 30" 127 400 385  ADD
  H-3630T 72 x 36" 152 420 405  ADD
  H-7698T 72 x 48" 202 555 535  ADD
  H-5602T 96 x 36" 194 620 600  ADD
  H-4838T 120 x 36"   246 705 675  ADD
  H-4839T 144 x 36"   296 760 730  ADD
  H-6833S With Bottom Shelf 60 x 30" 28-42" 12 2,000 137 470 455  ADD
  H-5601S 60 x 36" 167 495 480  ADD
  H-6835S 72 x 30" 171 525 510  ADD
  H-3630S 72 x 36" 207 555 540  ADD
  H-7698S 72 x 48" 282 785 755  ADD
  H-5602S 96 x 36" 293 830 800  ADD
  H-4838S 120 x 36"   350 975 935  ADD
  H-4839S 144 x 36"   409 1,130 1,085  ADD

EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.

STEEL ASSEMBLY TABLE ADD-ON UNITS

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-5603 Add-On Units 36 x 36" 28-42" 12 2,000 72 $275 $260  ADD
  H-3631 48 x 36" 96 310 295  ADD
  H-3632 60 x 36" 120 340 325  ADD
  H-3633 72 x 36" 144 365 350  ADD

EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
04/21/2026 08:29:04 AM; D USWEB7