Scales
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
Kraft Mailing Tubes
>
Snap-Seal Tubes
Snap-Seal Tubes
A pinch is all you need to seal our most economical tubes!
Rigid tube resists folding or bending.
Easy-to-close ends save time.
Stays closed - No need for tape.
Reusable - Easy to open without damaging contents.
SNAP-SEAL TUBES
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
INSIDE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE
ADD TO
CART
50
100
250
500+
S-1616
1
1
/
2
"
9"
.060
70
8
N/A
$.88
$.83
$.77
ADD
S-630
12"
.060
70
14
N/A
.91
.86
.81
ADD
S-1617
15"
.060
70
15
N/A
1.00
.93
.88
ADD
S-631
18"
.060
70
16
N/A
1.01
.97
.93
ADD
S-1181
24"
.060
70
18
N/A
1.09
1.03
.97
ADD
S-1618
30"
.060
70
23
N/A
1.23
1.20
1.16
ADD
S-1182
2"
12"
.060
50
12
$1.03
.91
.87
.85
ADD
S-1619
15"
.060
50
14
1.05
.96
.91
.86
ADD
S-632
18"
.060
50
15
1.06
1.00
.96
.87
ADD
S-1183
20"
.060
50
16
1.09
1.03
.97
.91
ADD
S-633
24"
.060
50
17
1.10
1.05
1.00
.93
ADD
S-6215
2" WHITE
24"
.060
50
17
1.34
1.25
1.19
1.13
ADD
S-1184
2"
30"
.070
50
21
1.58
1.50
1.40
1.33
ADD
S-634
36"
.070
50
23
1.88
1.74
1.65
1.59
ADD
S-1620
43"
.070
50
27
2.16
2.00
1.93
1.86
ADD
S-2033
2
1
/
2
"
12"
.060
35
9
1.10
1.03
.97
.93
ADD
S-2034
15"
.060
35
11
1.13
1.10
1.05
1.00
ADD
S-1621
18"
.060
35
14
1.20
1.14
1.11
1.06
ADD
S-2035
20"
.070
35
15
1.30
1.25
1.23
1.20
ADD
S-1185
24"
.070
35
16
1.50
1.46
1.40
1.36
ADD
S-1186
30"
.070
35
21
1.64
1.60
1.56
1.51
ADD
S-1187
36"
.070
35
24
1.93
1.86
1.77
1.67
ADD
S-2367
3"
12"
.070
25
12
1.50
1.44
1.34
1.27
ADD
S-1188
15"
.070
25
14
1.51
1.46
1.36
1.28
ADD
S-637
18"
.070
25
16
1.59
1.52
1.47
1.38
ADD
S-13750
20"
.070
25
17
1.65
1.59
1.51
1.44
ADD
S-635
24"
.070
25
18
1.79
1.70
1.61
1.55
ADD
S-7009
26"
.070
25
19
1.89
1.83
1.72
1.64
ADD
S-1189
30"
.070
25
20
2.00
1.93
1.86
1.77
ADD
S-636
36"
.080
25
23
2.34
2.24
2.13
2.02
ADD
S-2368
42"
.080
25
24
2.90
2.80
2.70
2.61
ADD
S-1622
48"
.080
25
31
3.28
3.17
3.08
2.96
ADD
S-1623
4"
12"
.070
25
15
1.99
1.92
1.85
1.74
ADD
S-1624
18"
.070
25
21
2.35
2.25
2.16
2.06
ADD
S-1625
24"
.080
25
25
2.90
2.82
2.73
2.67
ADD
S-2635
30"
.080
25
30
3.33
3.21
3.12
3.02
ADD
▪
S-2636
36"
.080
25
35
3.77
3.65
3.55
3.45
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
05/03/2026 09:01:44 AM; D
USWEB10
close