Clear Plastic Tubes

Mail or store parts, brochures and invitations.
  • Crystal clear tubes let your mailing materials shine through.
  • USPS and UPS approved.
  • Vinyl End Caps fit securely. Sold separately.

    Clear Plastic Tubes

CLEAR PLASTIC TUBES

SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAM. x L
QTY./
CARTON
PRICE PER TUBE ADD TO
CART
25 75 125+
 S-23600 1/2 x 4" 25 $.50 $.45 $.40  ADD
 S-21971 1/2 x 6" .60 .55 .50  ADD
 S-14119 1/2 x 8" .70 .65 .60  ADD
 S-21972 3/4 x 6"

25

.65 .60 .55  ADD
 S-11361 3/4 x 8" .75 .70 .65  ADD
 S-13749 3/4 x 12" 1.15 1.10 1.00  ADD
 S-12642 1 1/2 x 6"

25

.75 .70 .65  ADD
 S-3490 1 1/2 x 8 3/4" .80 .75 .70  ADD
 S-7016 1 1/2 x 12" 1.25 1.20 1.10  ADD
 S-21973 1 1/2 x 24" 2.75 2.65 2.50  ADD
 S-21974 1 1/2 x 48" 4.30 4.20 4.10  ADD
 S-14120 2 x 6" 25 1.25 1.20 1.10  ADD
 S-21975 2 x 8" 1.40 1.30 1.20  ADD
 S-6216 2 x 10" 1.45 1.35 1.25  ADD
 S-3491 2 x 12" 1.75 1.65 1.50  ADD
 S-10733 2 x 18" 2.65 2.45 2.30  ADD
 S-3492 2 x 24" 3.20 3.00 2.80  ADD
 S-21976 2 x 48" 6.85 6.60 6.50  ADD
 S-12643 3 x 6" 25 1.45 1.35 1.25  ADD
 S-7017 3 x 12" 2.45 2.30 2.15  ADD
 S-12644 3 x 18" 3.70 3.40 3.20  ADD
 S-8110 3 x 24" 4.90 4.55 4.25  ADD
 S-11362 3 x 36" 6.95 6.50 6.10  ADD
 S-14121 3 x 48" 9.80 9.20 8.60  ADD
           
11/14/2026 03:37:32 PM; D USWEB9