Heavy-Duty Bin Storage Cabinets

Built like a vault. Tough enough to withstand years of heavy use.
  • All-welded 14-gauge steel cabinet. Durable
    powder-coat finish.
  • Bins hang and adjust on louvered panels.
  • Shelves hold up to 1,000 lbs.
  • Padlockable handle.
  • 4" deep reinforced pocket doors.
  • Raised, forkliftable base. Bolt to floor for extra stability.
  • H-9990 and H-9991 Empty Cabinets - Customize your own cabinet with our Plastic Stackable Bins.


  • 102 Bin Cabinet
    (48) 5 1/2 x 4 x 3"
    (48) 7 1/2 x 4 x 3"
    (6) 15 x 16 1/2 x 7" bins
    (3) adjustable shelves
  • 126 Bin Cabinet
    (72) 5 1/2 x 4 x 3"
    (48) 7 1/2 x 4 x 3"
    (6) 15 x 16 1/2 x 7" bins
    (3) adjustable shelves
  • 138 Bin Cabinet
    (48) 5 1/2 x 4 x 3"
    (48) 7 1/2 x 4 x 3"
    (24) 11 x 5 1/2 x 5"
    (12) 15 x 8 x 7"
    (6) 15 x 16 1/2 x 7" bins
  • 168 Bin Cabinet
    (72) 5 1/2 x 4 x 3"
    (48) 7 1/2 x 4 x 3"
    (24) 11 x 5 1/2 x 5"
    (18) 15 x 8 x 7"
    (6) 15 x 16 1/2 x 7" bins

HEAVY-DUTY BIN STORAGE CABINETS

BIN COLORS: Blue, Red, Green, White, Yellow, Clear or Black
MODEL
NO.
DESCRIPTION NO. OF
SHELVES
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-9990 Empty Cabinet 0 362478" 310 $1,945 $1,860  ADD
H-9986 102 Bin Cabinet 3 395 2,400 2,315  Specify Color 
H-9987 138 Bin Cabinet 0 372 2,405 2,320  Specify Color 
H-9991 Empty Cabinet 0 482478" 390 2,285 2,190  ADD
H-9988 126 Bin Cabinet 3 497 2,810 2,715  Specify Color 
H-9989 168 Bin Cabinet 0 471 2,690 2,595  Specify Color 
SHIPS ASSEMBLED VIA MOTOR FREIGHT
12/22/2025 05:09:12 PM; D USWEB9