Fans and HVAC
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
Bin Organizers
>
Heavy-Duty Bin Storage Cabinets
Heavy-Duty Bin Storage Cabinets
Enlarge & Video
Built like a vault. Tough enough to withstand years of heavy use.
All-welded 14-gauge steel cabinet. Durable
powder-coat finish.
Bins hang and adjust on louvered panels.
Shelves hold up to
1,000 lbs.
Padlockable handle.
4" deep reinforced pocket doors.
Raised, forkliftable base. Bolt to floor for extra stability.
H-9990 and H-9991 Empty Cabinets
- Customize your own cabinet with our
Plastic Stackable Bins
.
102 Bin Cabinet
–
(48) 5 1/2 x 4 x 3"
(48) 7 1/2 x 4 x 3"
(6) 15 x 16 1/2 x 7" bins
(3) adjustable shelves
126 Bin Cabinet
–
(72) 5 1/2 x 4 x 3"
(48) 7 1/2 x 4 x 3"
(6) 15 x 16 1/2 x 7" bins
(3) adjustable shelves
138 Bin Cabinet
–
(48) 5 1/2 x 4 x 3"
(48) 7 1/2 x 4 x 3"
(24) 11 x 5 1/2 x 5"
(12) 15 x 8 x 7"
(6) 15 x 16 1/2 x 7" bins
168 Bin Cabinet
–
(72) 5 1/2 x 4 x 3"
(48) 7 1/2 x 4 x 3"
(24) 11 x 5 1/2 x 5"
(18) 15 x 8 x 7"
(6) 15 x 16 1/2 x 7" bins
HEAVY-DUTY BIN STORAGE CABINETS
MODEL
NO.
DESCRIPTION
NO. OF
SHELVES
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-9990
Empty Cabinet
0
36
x
24
x
78"
310
$1,945
$1,860
ADD
H-9986
102 Bin Cabinet
3
395
2,400
2,315
Specify Color
H-9987
138 Bin Cabinet
0
372
2,405
2,320
Specify Color
H-9991
Empty Cabinet
0
48
x
24
x
78"
390
2,285
2,190
ADD
H-9988
126 Bin Cabinet
3
497
2,810
2,715
Specify Color
H-9989
168 Bin Cabinet
0
471
2,690
2,595
Specify Color
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
06/06/2026 08:21:49 PM; D
USWEB32
close