Fans and HVAC
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
Fans and HVAC
>
Warehouse Fans
>
Jet-Stream Fans
Enlarge & Video
Jet-Stream Fans
INDOOR/OUTDOOR
Blast air up to
200 feet away
. Highly recommended to cool down aisles and loading docks.
3 aluminum blades. 1 speed. 115 volts.
IP55 rated for outdoor use.
Durable polypropylene housing with included yoke mount. Tilting head directs airflow.
Wall Bracket
- Mount to wall to keep valuable floor space open.
Dock Arm
- Directs air into hot trailers or folds out of the way.
Mobile Pedestal
- 30" high. Tilt and roll on two 5" casters.
FANS –
1 YEAR WARRANTY
CSA Listed
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
AIR FLOW
DISTANCE
HP
CFM
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-11062
14"
20
x
20
x
15"
60'
1/4
2,600
30
$690
$665
ADD
H-9924
18"
24
x
24
x
16"
80'
1/2
3,800
43
750
725
ADD
H-9925
22"
29
x
29
x
16"
100'
1/2
5,570
49
895
870
ADD
H-11063
*
30"
37
x
37
x
23"
200'
1
12,000
94
1,695
1,650
ADD
* 2 aluminum blades
SHIPS VIA MOTOR FREIGHT
OPTIONAL FAN ACCESSORIES
MODEL
NO.
DESCRIPTION
FITS FAN
SIZE
DIMENSIONS
W x H x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-9926
Wall Bracket
14-22"
4
x
22
x
22"
12
$130
$125
ADD
H-11064
30"
4
x
28
x
27"
19
155
150
ADD
H-11065
Dock Arm
14-18"
5
x
10
x
43"
13
220
210
ADD
H-9927
Mobile Pedestal
14-30"
33
x
30
x
28"
34
235
225
ADD
< Back to Mobile Site
06/06/2026 08:35:25 PM; D
USWEB11
close