Burlap Bags with Drawstring

Ship and store metal parts and hardware.
  • Burlap bags absorb moisture, oil and grease while allowing airflow.
  • Strong 10 oz. natural fibers. Biodegradable.
  • Burlap twine drawstring closure makes it easier to fasten and loosen the bag.
  • Dimensions are measured when bag is lying flat.

BURLAP BAGS WITH DRAWSTRING

MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE ADD TO
CART
1 5 10+
S-19803 2 x 3"    3/4 x 1/2" 10 oz. 100

2

$20 $19 $17  ADD
S-19804 3 x 5"    3/4 x 4"

4

23 22 20  ADD
S-13897 4 x 6"    3/4 x 5" 6 30 29 27  ADD
S-13898 6 x 10"    3/4 x 9" 8 42 39 37  ADD
S-15525 8 x 12"    3/4 x 11" 12 50 48 45  ADD
S-15526 10 x 14"    3/4 x 13" 16 59 55 51  ADD
S-16505 12 x 20"  11 3/4 x 19" 27 82 78 74  ADD
S-17707 14 x 26"  13 3/4 x 25" 31 114 108 101  ADD
S-17708 18 x 24"  17 3/4 x 23" 36 132 125 117  ADD
04/02/2026 04:03:11 AM; D USWEB13