Fans and HVAC
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
Gas Cylinder Storage
>
Aluminum Gas Cylinder Cabinets
Aluminum Gas Cylinder Cabinets
UNASSEMBLED
Safe, secure outdoor storage for flammable gas cylinders.
Sturdy, non-sparking aluminum withstands the harshest weather.
Won't rust, corrode or discolor. Solid top protects against rain, ice and sun.
Foot pads have holes for mounting to ground.
Hasp for padlock.
Meets NFPA 58 and OSHA 1910 standards.
Cabinets
– Slotted or solid shelves hold 20, 33 and 40 lb. liquid propane cylinders.
Locker
– Solid shelf holds compressed gas cylinders up to 200 lbs. or 65" tall. Includes 2 safety chains.
UNASSEMBLED ALUMINUM GAS CYLINDER CABINETS
MODEL
NO.
DESCRIPTION
CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-9688
Vertical Cabinet
8
2
32
x
40
x
71"
98
$1,550
$1,515
ADD
H-9689
Horizontal Cabinet
8
4
117
1,805
1,765
ADD
H-9690
Vertical Locker
10
1
82
1,425
1,395
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
05/30/2026 12:14:23 PM; D
USWEB6
close