Lab Workbenches

Stands up to corrosive chemicals. Recommended for labs, chemical plants and science classrooms.
  • Phenolic top resists heat up to 350°F. Nonporous, scratch and impact resistant. 1" thick.
  • Withstands harsh acids, moisture and bacteria.
  • Heavy-gauge steel frame with sturdy square tube legs.
  • Adjustable height from 29 to 39" in 2" increments.
  • With Bottom Shelf - Holds up to 500 lbs.

LAB WORKBENCHES – WITHOUT BOTTOM SHELF

MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-10527 48 x 30" 29-39" 1,000 128 $695 $675  ADD
H-9638 60 x 30" 150 790 770  ADD
H-9639 72 x 30" 172 885 865  ADD
  H-10528 72 x 36" 199 1,030 1,010  ADD
  H-11217 96 x 36" 277 1,530 1,500  ADD

SHIPS UNASSEMBLED VIA MOTOR FREIGHT

LAB WORKBENCHES – WITH BOTTOM SHELF

MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-11218 48 x 30" 29-39" 1,000 155 $760 $740  ADD
H-11219 60 x 30" 179 860 840  ADD
H-11220 72 x 30" 206 960 940  ADD
H-11221 72 x 36" 240 1,120 1,100  ADD
H-11222 96 x 36" 345 1,670 1,640  ADD

SHIPS UNASSEMBLED VIA MOTOR FREIGHT

REPLACEMENT TOPS

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-10527-TOP Replacement
Phenolic Tops
48 x 30" 60 $525 $505  ADD
 H-9638-TOP 60 x 30" 75 600 580  ADD
 H-9639-TOP 72 x 30" 90 680 660  ADD
 H-10528-TOP 72 x 36" 108 785 765  ADD
 H-11217-TOP 96 x 36" 178 1,150 1,120  ADD

SHIPS VIA MOTOR FREIGHT

11/13/2026 08:28:33 PM; D USWEB25