Halotron® Fire Extinguishers

Smother electrical fires without harming computers, servers and data centers.
  • No messy cleanup. Discharge evaporates and leaves no residue. Safe for small rooms.
  • Halotron® I - Steel cylinder contains Halotron® I liquid chemical.
  • Halotron® BrX - Steel cylinder contains Halotron® BrX liquid chemical. Compact design with the same UL rating.
  • Mounting bracket included.
  • Fire Extinguisher Signs, Tags and Additional Storage Options also available.
  • Cannot ship via air/next day.

HALOTRON® I FIRE EXTINGUISHERS

EPA approved. Made in the USA.
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH ADD TO
CART
1 3+
S-24438 5 lbs. 5B:C 6516" 1/4" $505 $495  ADD
S-26209 11 lbs. 1A:10B:C 9622" 6" 1,140 1,115  ADD
S-26210 15.5 lbs. 2A:10B:C 9622" 6" 1,585 1,535  ADD
RECHARGEABLE HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY

HALOTRON® BRX FIRE EXTINGUISHER

Made in the USA
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH ADD TO
CART
1 3+
S-26680 12.5 lbs. 2A:10B:C 9521" 5" $1,585 $1,535  ADD
NON-RECHARGEABLE HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
06/06/2026 08:55:03 PM; D USWEB9