Scales
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
Fire Protection
>
Halotron® Fire Extinguishers
Halotron
®
Fire Extinguishers
RECHARGEABLE
Smother electrical fires without harming computers, servers and data centers.
No messy cleanup. Discharge evaporates and leaves no residue. Safe for small rooms.
Steel cylinder contains Halotron
®
I liquid chemical.
Mounting bracket included.
Fire Extinguisher Signs, Tags and Additional Storage Options
also available.
Cannot ship via air/next day.
HALOTRON
®
FIRE EXTINGUISHERS
EPA approved. Made in the USA.
MODEL
NO.
CAPACITY
UL
RATING
SIZE
W x D x H
DIAMETER
PRICE EACH
ADD TO
CART
1
3+
S-24438
5 lbs.
5B:C
6
x
5
x
16"
4
1
/
4
"
$505
$495
ADD
S-26209
11 lbs.
1A:10B:C
9
x
6
x
22"
6"
1,140
1,115
ADD
S-26210
15.5 lbs.
2A:10B:C
9
x
6
x
22"
6"
1,585
1,535
ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
< Back to Mobile Site
04/05/2026 04:33:34 AM; D
USWEB25
close