Industrial Air Hose Reels

REELCRAFT®

Lasts a lifetime. Use in warehouses, auto shops and fleet maintenance facilities.
  • Keeps hose neatly out of sight.
  • Self-retracting hose with adjustable guide arm.
  • Welded steel frame.
  • Max. Temp: 150°F.
  • Mount to wall, ceiling or tabletop.
  • 1/2" Diameter - Larger air volume for foam packing pumps.
  • 100' Length - Extended reach for larger shipping departments.
  • For use with Air Compressors.

INDUSTRIAL AIR HOSE REELS

SHIPS ASSEMBLED
MODEL
NO.
HOSE
DESCRIPTION
REEL DIM.
W x D x H
HOSE MAX.
PSI
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
DIAM. LENGTH
 H-1402 PVC  13613" 1/4"

35'

300 17 $315  ADD
 H-1403  18617" 3/8"

50'

31 425  ADD
 H-7158  21720" 1/2"

50'

44 595  ADD
 H-7159    21920" 3/8"

100'

62 815  ADD
SHIPS VIA MOTOR FREIGHT
12/27/2025 12:23:11 PM; D USWEB13