Scales
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
Hand Trucks
>
Powered Stair Climber Hand Truck
Enlarge & Video
Powered Stair Climber Hand Truck
MAGLINER
®
Haul large and bulky loads up and down steps. Well worth the investment.
Recommended for beverage distributors, HVAC installers and medical deliveries.
Battery-powered motor provides smooth operation over steps. Up to 300 steps per charge.
Dual-speed control. Climbs up to 29 steps per minute.
Lightweight aluminum frame with 10" pneumatic wheels.
Ergonomic handle with multiple grip positions.
Battery and charger included.
MAGLINER
®
POWERED STAIR CLIMBER HAND TRUCK
MODEL
NO.
DESCRIPTION
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
NOSE
PLATE
HEIGHT
MOTOR
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-9272
Stair Climber
10" Pneumatic
375
18
x
9"
62"
300W
48
$5,415
ADD
SHIPS VIA MOTOR FREIGHT
REPLACEMENT BATTERY
MODEL
NO.
DESCRIPTION
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-9273
Replacement Battery Pack
7
$360
ADD
SHIPS FROM ULINE IL, PA
< Back to Mobile Site
04/04/2026 10:47:08 PM; D
USWEB33
close