Scales
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
Dollies
>
Lever Dolly
Lever Dolly
The leverage you need to lift a heavy load.
Pry up machines or cabinets to slide hand trucks or dollies underneath.
Durable oak handle with beveled 5 x 3" iron nose plate.
Quiet, 5" non-marking polyurethane wheels.
Can be used in pairs.
LEVER DOLLY
MODEL
NO.
DESCRIPTION
LENGTH
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-9227
Wood Handle
72"
5" Polyurethane
4,250
31
$280
$270
ADD
SHIPS ASSEMBLED VIA UPS
< Back to Mobile Site
04/17/2026 07:49:11 PM; D
USWEB30
close