Stainless Steel Worktables with Sink

Wash, rinse and prep. Ample workspace for restaurants and VFWs.
  • All stainless steel construction. Type 304 top with 4" backsplash to protect wall from splashes.
  • 16 x 18" sink with swivel faucet. 12" deep. Connects easily to standard plumbing.
  • 1 1/2" thick top with rounded edge.
  • 35" table height. 1 5/8" diameter steel tube legs.
  • Adjustable bottom shelf. Includes leveling feet.
  • NSF certified.
  • Optional Overshelves and Drawer available.

STAINLESS STEEL WORKTABLES WITH SINK

  SPECIFY SINK SIDE: Right or Left
MODEL
NO.
DIMENSIONS
L x W
WORKSPACE DIM.
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-9652 48 x 30" 26 x 29" 16 750 85 $1,090 $1,040  Specify Style 
 H-8966 60 x 30" 38 x 29" 110 1,170 1,120  Specify Style 
 H-8967

72 x 30"

50 x 29" 127 1,265 1,215  Specify Style 
 H-10192

96 x 30"

74 x 29" 160 1,625 1,575  Specify Style 
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
02/28/2026 12:53:04 AM; D USWEB6