Resealable Suffocation Warning Bags

Alert customers to potential child hazards.
  • Items easily slip into poly bag.
  • Recommended for shirts and toys.
  • Peel off strip and fold lip to seal.
  • Message printed in English, Spanish and French.
  • Vent Hole – Two 1/4" vent holes allow air to escape.
  • FDA compliant.

    Bag reads –
    WARNING: Keep this bag away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing.

RESEALABLE SUFFOCATION WARNING BAGS

MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10+
S-21687   4 x 6"   1.5 1,000 3 $38 $36 $34  ADD
S-22301   4 x 10" 5 46 44 42  ADD
S-22302   5 x 7"   4 45 43 41  ADD
S-19948   6 x 6"   5 45 43 41  ADD
S-19949   6 x 9"   6 46 44 42  ADD
S-21688   6 x 12" 8 54 52 49  ADD
S-22805   7 x 10" 8 56 54 51  ADD
S-16790   8 x 10"

1.5

1,000

9 57 55 52  ADD
S-22806   8 x 12" 11 70 67 63  ADD
S-18055   9 x 12" 12 71 69 64  ADD
S-20683 10 x 12" 13 89 83 79  ADD
S-22808 10 x 13" 15 90 84 80  ADD
S-16791 10 x 15" 16 91 85 81  ADD
S-19131 11 x 14" 17 94 90 85  ADD
S-21689 12 x 12"

1.5

1,000

15 111 106 101  ADD
S-16792 12 x 15" 19 114 109 102  ADD
S-20696 12 x 16" 20 124 118 111  ADD
S-16793 12 x 18" 23 126 120 113  ADD
S-22303 14 x 18" 30 145 138 130  ADD
S-19132 14 x 20" 26 149 142 134  ADD
S-22304 16 x 16" 31 182 175 169  ADD
S-19950 16 x 20"

1.5

500 17 108 101 96  ADD
S-20697 16 x 24" 20 131 125 119  ADD
S-19951 18 x 24" 23 143 136 128  ADD
S-22810 20 x 20" 21 142 135 127  ADD
S-22305 20 x 24" 29 163 156 149  ADD
S-20698 22 x 24" 27 179 171 162  ADD

RESEALABLE SUFFOCATION WARNING BAGS WITH VENT HOLE

MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10+
S-20699   9 x 12" 1.5 1,000 12 $76 $74 $70  ADD
S-20700 10 x 15" 16 96 91 87  ADD
S-20701 12 x 18" 23 130 125 118  ADD
S-20702 14 x 20" 29 154 147 139  ADD
S-22809 18 x 24" 1.5 500 26 136 130 125  ADD
04/03/2026 05:42:35 PM; D USWEB13