Basket Truck Spring Lifts

Keep basket contents at a workable height.
  • Spring loaded. Raises and lowers for easy loading.
  • Attaches to basket with steel clips.
  • Vinyl-covered steel wire platform and springs.
  • Fits Basket Trucks, sold separately.

BASKET TRUCK SPRING LIFTS

MODEL
NO.
DESCRIPTION SIZE
L x W
WT.
(LBS.)
PRICE PER LIFT ADD TO
CART
1 3+
H-3510 6 Bushel Spring Lift 26 x 16" 8 $106 $103  ADD
H-3511 10 Bushel Spring Lift 32 x 20" 11 113 111  ADD
H-3512 12 Bushel Spring Lift 32 x 22" 11 124 119  ADD
H-3513 14 and 16 Bushel Spring Lift 36 x 24" 12 142 137  ADD
H-3514 18 Bushel Spring Lift 38 x 26" 13 153 148  ADD
H-3515 20 Bushel Spring Lift 44 x 28" 15 176 171  ADD
H-3516 24 Bushel Spring Lift 50 x 30" 17 235 230  ADD
11/22/2026 02:08:22 PM; D USWEB29